SNW-24 X 4 1/16
Description
SNW-24 X 4 1/16 SLEEVE ASSY ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY
Part # SNW-24 X 4 1/16
BDI # 1373543
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
87.782
Length Thru Bore - Inch:
3.456
Bore - Millimeter:
103.2
Bore - Inch:
4.063
SDAF 22524X 4 1/16
Description
SDAF 22524X 4 1/16 SAF SPLIT PB HOUSING
Part # SDAF 22524L X 4.063 FXOP
BDI # 1372687
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.325
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695860
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF 22624X 4 1/16
Description
SDAF 22624X 4 1/16 SAF SPLIT PB HOUSING
Part # SDAF 22624L X 4.063 FXOP
BDI # 1372727
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
212.725
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695894
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SNW-124 X 4 1/16
Description
SNW-124 X 4 1/16 BRG ADAPTER SLEEVE
Part # SNW-124 X 4 1/16
BDI # 1373483
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.805
Length Thru Bore - Inch:
4.638
Bore - Millimeter:
103.2
Bore - Inch:
4.063
SAF 22524 X 4 1/16
Description
SAF 22524 X 4 1/16 SPLIT PB HOUSING
Part # SAF 22524L X 4.063 FXOP
BDI # 1372114
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.325
Other Features:
Double Row
Global Part Number GPN:
696018
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4