32221-90KA1
Description
32221-90KA1 TAPERED ROLLER BEARING ASSY ; SGL ROW 105X190X50MM CONE W
Part # 32221-90KA1
BDI # 1424450
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Bore - Millimeter:
105
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
661567
Assembly Components:
X32221 (1) | Y32221 (1)
Basic Number:
32221
Precision Class:
Standard
2MM9121WICRDUM
Description
2MM9121WICRDUM PRECISION BALL BEARING ; EA = PAA/SET DUPLEX
Part # 2MM9121WICRDUM
BDI # 1334203
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
LSM105BRHFFS
Description
LSM105BRHFFS FLANGE BLK CYL RLR BEARING ; 105MM BORE RETAINED W/SEAL
Part # LSM105BRHFFS
BDI # 22824558
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
85
Nominal Bolt Circle Diameter Round - Inch:
11.9
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
LSM105BRHFS
Description
LSM105BRHFS FLANGE BLK CYL RLR BEARING ; 105MM BORE RETAINED W/SEAL
Part # LSM105BRHFS
BDI # 22824562
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
85
Length Thru Bore - Inch:
3.346
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSM105BRHSFS
Description
LSM105BRHSFS PILLOW BLOCK CYL RLR BRG ; 105MM BORE RETAINED
Part # LSM105BRHSFS
BDI # 22824564
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
85
Other Features:
Single Row | Light Duty | With Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125