1040G FLEX HUB 4.500 1X1/2KW 0744709
        
            Description
            
            1040G FLEX HUB 4.500 BORE ; 0744709 1 X 1/2KW
    
Part # 4400132
BDI # 18104817
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                120.65
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Flexible
                        
        
                            Hub Diameter - Millimeter:
                            
                                209.55
                        
        
                            Hub Diameter - Inch:
                            
                                8.25
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                270900In-Lbs
                        
        
F 3E RIGID HUB 4.4965/4.4975 KW
        
            Description
            
            F 3E RIGID HUB 4.4965/4.4975 KW ; POR
    
Part # 69790490526
BDI # 19074991
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                91.186
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                143.002
                        
        
                            Hub Diameter - Inch:
                            
                                5.63
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                94500In-Lbs
                        
        
F 3E RIGID HUB 4.497/4/498 1 KW
        
            Description
            
            F 3E RIGID HUB 4.497/4/498 1 KW ; POR
    
Part # 69790491763
BDI # 19075044
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                91.186
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                143.002
                        
        
                            Hub Diameter - Inch:
                            
                                5.63
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                94500In-Lbs