Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
57.2
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
100
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
57.2
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
100
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591156
Self Aligning:
No
QMFY22J115ST
Description
QMFY22J115ST FLANGE BLOCK SPH RLR BRG ; 115MM
Part # QMFY22J115ST
BDI # 757121
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
140.462
Nominal Bolt Circle Diameter Round - Inch:
12.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar
Global Part Number GPN:
536845
Housing Style:
6 Bolt Round Flange Block
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
QVVPF26V115SEM
Description
QVVPF26V115SEM PILLOW BLOCK SPH RLR BRG
Part # QVVPF26V115SEM
BDI # 757128
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
178.3
Other Features:
Double Row | Double Nut
Global Part Number GPN:
506690
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.2
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4