F 4 4.9360/4.9375 1-1/4 KW
Description
F 4 4.9360/4.9375 1-1/4 KW ; POR
Part # 69790407588
BDI # 19074734
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Hub Diameter - Inch:
7.5
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs
C 5 4.936 1-1/4X5/8 KW SETSCREW
Description
C 5 4.936 1-1/4X5/8 KW SETSCREW ; POR
Part # 69790409684
BDI # 19074653
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs