6026ZZ
Description
6026ZZ DEEP GROOVE BALL BEARING ; 130MM BOREX200MM ODX33MM W 1-ROW
Part # 6026ZZ
BDI # 1186296
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
23026CDE4
Description
23026CDE4 SPHERICAL ROLLER BEARING ; 130MM BOREX200MM ODX52MM W
Part # 23026CDE4
BDI # 1184487
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 326 ECM/C3
Description
NU 326 ECM /C3 CYLINDRICAL RLR BRG ; 130MMX280MMX58MM SR
Part # NU 326 ECM/C3
BDI # 1418692
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455864
Number of Rows of Rollers:
Single Row
6226 MA/C3B20
Description
6226 MA /C3B20 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6226 MA/C3B20
BDI # 1259079
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove | Centered Outer Ring | B20 Reduced Width Tolerance
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
24126CC3
Description
24126CC3 SPHERICAL ROLLER BEARING ; 130MM BOREX210MM ODX80 MM W
Part # 24126CC3
BDI # 17757569
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing