SAFD23530-503E
Description
SAFD23530-503E PILLOW BLOCK BALL BEARING
Part # SAFD23530-503E
BDI # 20862918
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
209.55
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
160.35
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
238.125
Length Thru Bore - Inch:
9.375
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
131.775
Bore - Inch:
5.188
Global Part Number GPN:
471226
Bushing Series:
P
M X 5-3/16-KW
Description
M X 5-3/16-KW QD BUSHING ; BUSH SIZE M X 5-3/16"B
Part # 119894
BDI # 255793
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
131.775
Bore - Inch:
5.188
Bushing Series:
M
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
237.719
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
520841
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
222.25
Other Features:
Double Row | Open End Cover
Global Part Number GPN:
499800
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4