Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
134.95
Bore - Inch:
5.313
Other Features:
Keyway on ID
Global Part Number GPN:
464779
Bushing Series:
M
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
238.125
Length Thru Bore - Inch:
9.375
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
134.95
Bore - Inch:
5.313
Other Features:
Keyway on ID
Global Part Number GPN:
464918
Bushing Series:
P
6050 5 5/16
Description
6050 5 5/16 TAPERED BUSHING ; 5.313" BORE 6050 TAPERLOCK
Part # 6050 5 5/16
BDI # 623773
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
134.95
Bore - Inch:
5.313
Other Features:
Keyway on ID
Global Part Number GPN:
464353
Bushing Series:
6050
SNW-130 X 5 5/16
Description
SNW-130 X 5 5/16 SLEEVE ASSY ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY
Part # SNW-130 X 5 5/16
BDI # 1373503
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
142.519
Length Thru Bore - Inch:
5.611
Bore - Millimeter:
134.95
Bore - Inch:
5.313
SDAF 22630X 5 5/16
Description
SDAF 22630X 5 5/16 SAF SPLIT PB HOUSING
Part # SDAF 22630L X 5.313 FXOP
BDI # 1372739
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
247.65
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695907
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4