Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
6050 5 11/16
Description
6050 5 11/16 TAPERED BUSHING ; 5 11/16" BORE
Part # 6050 5 11/16
BDI # 623767
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
144.475
Bore - Inch:
5.688
Other Features:
Keyway on ID
Global Part Number GPN:
464347
Bushing Series:
6050
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar