1040G FLEX HUB 5.750 1.5X3/4KW 0788545
Description
1040G FL/HB 5.7460 KW 1-1 FLEXIBLE HUB ; 0788545
Part # 4400229
BDI # 18104816
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
6.302
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
6.302
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Standard Capacity | Narrow Width | Extra Light Series
Global Part Number GPN:
449973
Number of Rows of Rollers:
Single Row