RU61565DV
Description
RU61565DV#BW ; POR CYLINDRICAL ROLLER BEARING
Part # RU61565DV#BW
BDI # 17149366
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.375
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
F 5E RIGID 7.0015 1-3/4 KW 2 SETSCREWS
Description
F 5E RIGID 7.0015 1-3/4 KW 2 SETSCREWS ; POR
Part # 69790495371
BDI # 19075108
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Hub Diameter - Inch:
9.5
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs