Page 1 of 273

Next

Compare
22236EAKW33

COMPARE

22236EAKW33

Description
22236EAKW33 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 22236EAKW33

BDI # 17149679

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 160 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24136EAW33C3

COMPARE

24136EAW33C3

Description
24136EAW33C3 ; SPHERICAL ROLLER BEARING

NTN

Part # 24136EAW33C3

BDI # 1200835

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7236BGC3

COMPARE

7236BGC3

Description
7236BGC3 ANGULAR CONTACT BALL BEARING

NTN

Part # 7236BGC3

BDI # 17145794

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
22236CDW507

COMPARE

22236CDW507

Description
22236CDW507 SPHERICAL ROLLER BEARING ; 180MM BOREX320MM ODX86MM W 2-ROW

NSK

Part # 22236CDW507

BDI # 21734508

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
6236

COMPARE

6236

Description
6236 DEEP GROOVE BALL BEARING

NTN

Part # 6236

BDI # 1207586

Features

Enclosure: Open
Outer Race Width - Millimeter: 52
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 12.598

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY