SNW-3044 X 7 15/16
Description
SNW-3044 X 7 15/16 BRG ADAPTER SLEEVE
Part # SNW-3044 X 7 15/16
BDI # 1373593
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.302
Length Thru Bore - Inch:
5.13
Bore - Millimeter:
201.625
Bore - Inch:
7.938
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
234.696
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
200
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
60.3
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
60.3
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSE715BRHFFS
Description
LSE715BRHFFS FLANGE BLK CYL RLR BEARING ; 7-15/16" BORE RETAINED
Part # LSE715BRHFFS
BDI # 22824468
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109
Nominal Bolt Circle Diameter Round - Inch:
18.7
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar