P4B544-USAF-800LER
Description
P4B544-USAF-800LER; 040771 ; PILLOW BLOCK BEARING
Part # 040771
BDI # 243621
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
312.344
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
500024
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
312.344
Other Features:
Double Row | Closed End Cover | Corrosion Resistant
Global Part Number GPN:
522872
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
FPCD 800
Description
FPCD 800 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCD 800
BDI # 1301809
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
165.1
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
285.75
Bore - Millimeter:
203.2
Bore - Inch:
8
Other Features:
Keyway on ID
Global Part Number GPN:
460363
Bushing Series:
8065
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs