H242649-2
        
            Description
            
            H242649-20024 TAPERED ROLLER BRG CONE ; PRECISION 8-1/8" BORE 3-15/16" WD
    
Part # H242649-20024
BDI # 1356763
Features
        
                            Component:
                            
                                Cone
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Heavy Duty
                        
        
                            Global Part Number GPN:
                            
                                646505
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                H242649
                        
        
67985-90143
        
            Description
            
            67985-90143 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
    
Part # 67985-90143
BDI # 1349503
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                11.125
                        
        
                            Outside Diameter - Millimeter:
                            
                                282.575
                        
        
                            Bore - Millimeter:
                            
                                206.375
                        
        
                            Other Features:
                            
                                2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
                        
        
                            Global Part Number GPN:
                            
                                658470
                        
        
                            Assembly Components:
                            
                                67985 (2) | 67920CD (1) | X2S-67985 (1)
                        
        
                            Basic Number:
                            
                                67985
                        
        
                            Precision Class:
                            
                                Standard
                        
        
E-1713-B
        
            Description
            
            E-1713-B CYLINDRICAL ROLLER BRG ; 8.12" ID X 11.25" OD
    
Part # E-1713-B
BDI # 1354335
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                11.25
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Not Available
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                13.25
                        
        
                            Outside Diameter - Millimeter:
                            
                                336.55
                        
        
                            Bore - Millimeter:
                            
                                206.375
                        
        
                            Other Features:
                            
                                2 Single Cone | 1 Double Cup | Heavy Duty | Outer Race with Oil Holes and Groove
                        
        
                            Global Part Number GPN:
                            
                                656435
                        
        
                            Assembly Components:
                            
                                H242649 (2) | H242610CD (1) | H242649XB (1)
                        
        
                            Basic Number:
                            
                                H242649
                        
        
                            Precision Class:
                            
                                Standard
                        
        
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                13.25
                        
        
                            Outside Diameter - Millimeter:
                            
                                336.55
                        
        
                            Bore - Millimeter:
                            
                                206.375
                        
        
                            Other Features:
                            
                                2 Single Cone | 1 Double Cup | Heavy Duty | Outer Race with Oil Holes and Groove
                        
        
                            Global Part Number GPN:
                            
                                656747
                        
        
                            Assembly Components:
                            
                                H242649 (2) | H242610CD (1) | H242649XB (1)
                        
        
                            Basic Number:
                            
                                H242649
                        
        
                            Precision Class:
                            
                                Standard
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter