SNP-3048 X 8 7/16
Description
SNP-3048 X 8 7/16 BRG ADAPTER SLEEVE
Part # SNP-3048 X 8 7/16
BDI # 1373371
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
137.719
Length Thru Bore - Inch:
5.422
Bore - Millimeter:
214.325
Bore - Inch:
8.438
SAF 23048KX8 7/16
Description
SAF 23048KX8 7/16 SPLIT PB BRG ASSY
Part # SAF 23048K X 8.438 FXOP
BDI # 1372252
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
282.575
Other Features:
Double Row
Global Part Number GPN:
695727
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4