22344EMBW33W45AC3
        
            Description
            
            22344EMBW33W45AC3 SPHERICAL RLR BRG ; 220MM ID 460MM OD 145MM WD
    
Part # 22344EMBW33W45AC3
BDI # 20055177
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                18.11
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
NJ244EMA
        
            Description
            
            NJ244EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
    
Part # NJ244EMA
BDI # 1367939
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                15.748
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - One Side
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
                        
        
                            Global Part Number GPN:
                            
                                663955
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
NJ244EMAC3
        
            Description
            
            NJ244EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
    
Part # NJ244EMAC3
BDI # 1367940
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                15.748
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - One Side
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
                        
        
                            Global Part Number GPN:
                            
                                663956
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
22344KEJW33W45A
        
            Description
            
            22344KEJW33W45A SPHERICAL RLR BRG ; 220MM ID 460MM OD 145MM WD
    
Part # 22344KEJW33W45A
BDI # 21966018
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                18.11
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
22344KEJW33W45AC3
        
            Description
            
            22344KEJW33W45AC3 SPHERICAL RLR BRG ; 220MM ID 460MM OD 145MM WD
    
Part # 22344KEJW33W45AC3
BDI # 21966022
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                18.11
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter