140HCB 8-11/16IN RAPTOR
Description
140HCB 8-11/16IN RAPTOR COUPLING HUB
Part # 015197
BDI # 22276575
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
140HCBM 8-11/16IN RAPTOR
Description
140HCBM 8-11/16IN RAPTOR COUPLING HUB
Part # 016691
BDI # 22276313
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
NP236058-902A1
Description
NP236058-902A1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # NP236058-902A1
BDI # 1368219
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Bore - Millimeter:
220.662
Bore - Inch:
8.687
Other Features:
Steel Cage
Assembly Components:
NP236058-20157 (2) | NP377055-20157 (1) | M244249XA-20000 (1)
Basic Number:
NP236058
Precision Class:
Class 2
NP236058-902A2
Description
NP236058-902A2 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # NP236058-902A2
BDI # 1368220
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Bore - Millimeter:
220.662
Bore - Inch:
8.687
Other Features:
Steel Cage
Assembly Components:
NP236058-20157 (2) | NP377055-20157 (1) | M244249XA-20000 (1)
Basic Number:
NP236058
Precision Class:
Class 2
M244249DG/210G-KCA01
Description
M244249DG/210G-KCA01 TAPERED ROLLER BRG ; 442MM DIA BORE
Part # M244249DG/210G-KCA01
BDI # 24665879
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Bore - Millimeter:
220.65
Bore - Inch:
8.687
Assembly Components:
M244249DG (1) | M244210G
Basic Number:
M244249DG
Precision Class:
Standard