SNP 3052X9.7/16
Description
SNP 3052X9.7 /16 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP 3052X9.7/16
BDI # 1267037
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
152.629
Length Thru Bore - Inch:
6.009
Bore - Millimeter:
239.725
Bore - Inch:
9.438
Other Features:
Tapered Threaded Sleeve
TAAPH152K907SO
Description
TAAPH152K907SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH152K907SO
BDI # 22085950
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
274.828
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
260.35
SNP-152 X 9 7/16
Description
SNP-152 X 9 7/16 SRB PILLOW BLOCK SEAL
Part # SNP-152 X 9 7/16
BDI # 1373368
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
222.606
Length Thru Bore - Inch:
8.764
Bore - Millimeter:
239.725
Bore - Inch:
9.438
SAF 23052KX9 7/16
Description
SAF 23052KX9 7/16 SPLIT PB BRG ASSY
Part # SAF 23052K X 9.438 FXOP
BDI # 1372254
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
301.625
Other Features:
Double Row
Global Part Number GPN:
695732
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SNP-3052 X 9 7/16
Description
SNP-3052 X 9 7/16 BRG ADAPTER SLEEVE
Part # SNP-3052 X 9 7/16
BDI # 1373375
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
152.629
Length Thru Bore - Inch:
6.009
Bore - Millimeter:
239.725
Bore - Inch:
9.438