Page 1 of 195

Next

Compare
23048CAME4C3

COMPARE

23048CAME4C3

Description
23048CAME4C3 SPHERICAL ROLLER BEARING

NSK

Part # 23048CAME4C3

BDI # 23289849

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
N248M

COMPARE

N248M

Description
N248M CYLINDRICAL ROLLER BEARING

NSK

Part # N248M

BDI # 20399470

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N248MC3

COMPARE

N248MC3

Description
N248MC3 CYLINDRICAL ROLLER BEARING

NSK

Part # N248MC3

BDI # 20399472

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
32048X-90KA5

COMPARE

32048X-90KA5

Description
32048X-90KA5 TAPERED ROLLER BEARING ASSY ; METRIC 12-18 OD

TIMKEN

Part # 32048X-90KA5

BDI # 1336875

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Outside Diameter - Millimeter: 360
Bore - Millimeter: 240

Bore - Inch: 9.449
Other Features: 1 Single Cone | 1 Single Cup | Steel Cage Material | Direct Mounting
Assembly Components: X32048X (1) | Y32048X (1)
Basic Number: X32048
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23048CAMKE4

COMPARE

23048CAMKE4

Description
23048CAMKE4 SPHERICAL ROLLER BEARING

NSK

Part # 23048CAMKE4

BDI # 1184564

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY