Page 1 of 9

Next

Compare
26250KEMBW33C3

COMPARE

26250KEMBW33C3

Description
26250KEMBW33C3 SPHERICAL RLR BRG ; NON-RETURNABLE 250MM ID 410MMOD 128MM WD

TIMKEN

Part # 26250KEMBW33C3

BDI # 1329247

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MSM250BR

COMPARE

MSM250BR

Description
MSM250BR INSERT BEARING ; NON-RETURNABLE RETAINED

TIMKEN

Part # MSM250BR

BDI # 20351389

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 96.8
Other Features: Single Row | Non-Expansion | Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 17
Length Thru Bore - Millimeter: 170
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
I-112618 CA/C3W33

COMPARE

I-112618 CA/C3W33

Description
I-112618 CA/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # I-112618 CA/C3W33

BDI # 1303081

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
353005

COMPARE

353005

Description
353005 TAPERED ROLLER BRG ; NON-RETURNABLE

SKF

Part # 353005

BDI # 1267679

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Outside Diameter - Millimeter: 380
Bore - Millimeter: 250

Bore - Inch: 9.843
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components: X353005 (1) | Y353005 (1)
Basic Number: 353005
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
26250KEMBW33W40IC4

COMPARE

26250KEMBW33W40IC4

Description
26250KEMBW33W40IC4 SPHERICAL RLR BRG ; NON-RETURNABLE 250MM ID 410MM OD

TIMKEN

Part # 26250KEMBW33W40IC4

BDI # 21965693

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY