SNP 3056X9.15/16
Description
SNP 3056X9.15 /16 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP 3056X9.15/16
BDI # 1266617
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156.997
Length Thru Bore - Inch:
6.181
Bore - Millimeter:
252.425
Bore - Inch:
9.938
Other Features:
Tapered Threaded Sleeve
TAAPH156K915SO
Description
TAAPH156K915SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH156K915SO
BDI # 22085952
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
275.082
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
MSE915BRHATL
Description
MSE915BRHATL ; SPLIT CRB HOUSED UNIT ASSEMBLY
Part # MSE915BRHATL
BDI # 20350965
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
170
Length Thru Bore - Inch:
6.693
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSE915BRHKPS
Description
MSE915BRHKPS CYL RLR BEARING HOUSING ; 9-15/16" BORE RETAINED
Part # MSE915BRHKPS
BDI # 22819149
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
170
Length Thru Bore - Inch:
6.693
Other Features:
Single Row | Split Roller | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSE915BRHRSS
Description
MSE915BRHRSS CYL RLR BEARING HOUSING ; 9-15/16" BORE RETAINED
Part # MSE915BRHRSS
BDI # 22819155
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
170
Length Thru Bore - Inch:
6.693
Other Features:
Single Row | Split Roller | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion