UCFX15-48
Description
UCFX15-48 FLANGED BLOCK BEARING ; 3" BORE 8-1/2" BOLT CIRCLE 4 HOLE
Part # UCFX15-48
BDI # 112214
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.6
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Slinger
Global Part Number GPN:
533469
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
215
UCF211-32C4HR5
Description
UCF211-32C4HR5 FLANGED BLOCK BEARING ; 2" BORE 7.2" BOLT CIRCLE 4 HOLE
Part # UCF211-32C4HR5
BDI # 108185
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | High Temperature Range Up to 400 Degree F | Has Slinger
Global Part Number GPN:
532960
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
MUCF208-24
Description
MUCF208-24 FLANGED BLOCK BEARING ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE
Part # MUCF208-24
BDI # 103240
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533016
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
UCFX17-52
Description
UCFX17-52 FLANGED BLOCK BEARING ; 3-1/4" BORE 4BOLT 6.75" BOLT CNTR CAST
Part # UCFX17-52
BDI # 112218
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Slinger
Global Part Number GPN:
533353
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
241
UCFL305-16
Description
UCFL305-16 FLANGED BLOCK BEARING ; 1" ID 2-BOLT
Part # UCFL305-16
BDI # 111140
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty | Has Slinger
Global Part Number GPN:
535873
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
111