Page 1 of 5

Next

Compare
UCT209

COMPARE

UCT209

Description
UCT209 TAKE-UP BALL BEARING ; 45MM BORE 16MM SLOT WID 102MM SLOT-SLOT

AMI BEARINGS

Part # UCT209

BDI # 116821

Features

Inch - Metric: Metric
Slot to Slot Distance - Inch: 4.016
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.63

Slot to Slot Distance - Millimeter: 102
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot
Global Part Number GPN: 672863
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCX05-16

COMPARE

UCX05-16

Description
UCX05-16 INSERT BEARING ; 1" IDX2.441" ODX1-1/2" WD SEALED

AMI BEARINGS

Part # UCX05-16

BDI # 118982

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Medium Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UCFCF209

COMPARE

UCFCF209

Description
UCFCF209 FLANGED BLOCK BEARING ; CARTRIDGE 45MM ID

AMI BEARINGS

Part # UCFCF209

BDI # 109798

Features

Cartridge Pilot Diameter - Inch: 4.25
Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 529380
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UCF201

COMPARE

UCF201

Description
UCF201 FLANGED BLOCK BEARING ; 12MM ID 4-BOLT

AMI BEARINGS

Part # UCF201

BDI # 108004

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Slinger

Global Part Number GPN: 534446
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
UCP209

COMPARE

UCP209

Description
UCP209 PILLOW BLOCK BEARING ; 45MM BORE 54MM BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UCP209

BDI # 114690

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row
Global Part Number GPN: 524287
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY