SER211
Description
SER211 INSERT BEARING ; 55MM BORE SET SCREW COLLAR LOCKING
Part # SER211
BDI # 107052
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.6
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SER204-12
Description
SER204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # SER204-12
BDI # 107027
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw