MUC205-16
Description
MUC205-16 INSERT BEARING ; 1" IDX2.047" ODX1.339" WD SEALED
Part # MUC205-16
BDI # 103063
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Extra Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length Thru Bore - Millimeter:
14
Outer Race Profile:
Spherical
Global Part Number GPN:
559957
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Has Slinger | Accu-Lok Collar Locking
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
560241
Mounting Method:
Concentric Collar
MUC206-19
Description
MUC206-19 INSERT BEARING ; 1-3/16" IDX2.441" ODX1.5" WD SEALED
Part # MUC206-19
BDI # 103066
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UC205-16
Description
UC205-16 INSERT BEARING ; 1" BORE IR WID 2.047" OD
Part # UC205-16
BDI # 107237
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Global Part Number GPN:
560134
Mounting Method:
Set Screw