UCST211-35C4HR23
Description
UCST211-35C4HR23 TAKE-UP BALL BEARING ; CI 2.1875" BORE SET SCREW LOCKING
Part # UCST211-35C4HR23
BDI # 116468
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Slot Width - Millimeter:
27
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | High Temperature Range Up to 450 Degree F
Housing Style:
Unit Only
Rolling Element:
Ball Bearing