UCST211-35C4HR23

COMPARE

UCST211-35C4HR23

Description
UCST211-35C4HR23 TAKE-UP BALL BEARING ; CI 2.1875" BORE SET SCREW LOCKING

AMI BEARINGS

Part # UCST211-35C4HR23

BDI # 116468

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 5.125
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 1.063

Slot to Slot Distance - Millimeter: 130.175
Slot Width - Millimeter: 27
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot | High Temperature Range Up to 450 Degree F
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY