Page 1 of 2

Next

Compare
MUC205-16

COMPARE

MUC205-16

Description
MUC205-16 INSERT BEARING ; 1" IDX2.047" ODX1.339" WD SEALED

AMI BEARINGS

Part # MUC205-16

BDI # 103063

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Stainless Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
K000

COMPARE

K000

Description
K000 INSERT BEARING ; 10MM ID

AMI BEARINGS

Part # K000

BDI # 102071

Features

Inner Race Profile: Extra Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 8
Other Features: Single Row | Extra Light Duty
Inch - Metric: Metric

Outside Diameter - Inch: 1.024
Length Thru Bore - Millimeter: 14
Outer Race Profile: Spherical
Global Part Number GPN: 559957
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
MUC206-19

COMPARE

MUC206-19

Description
MUC206-19 INSERT BEARING ; 1-3/16" IDX2.441" ODX1.5" WD SEALED

AMI BEARINGS

Part # MUC206-19

BDI # 103066

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Stainless Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UE206-18

COMPARE

UE206-18

Description
UE206-18 INSERT BEARING ; 1-1/8" ID

AMI BEARINGS

Part # UE206-18

BDI # 119044

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Steel Cage | Single Cap Screw | Has Slinger | Accu-Lok Collar Locking
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Global Part Number GPN: 560241
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
UC205-16

COMPARE

UC205-16

Description
UC205-16 INSERT BEARING ; 1" BORE IR WID 2.047" OD

AMI BEARINGS

Part # UC205-16

BDI # 107237

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34
Outer Race Profile: Spherical
Global Part Number GPN: 560134
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY