MSER205-16
Description
MSER205-16 INSERT BEARING ; 1" BORE IR WID 3/4" OR WID
Part # MSER205-16
BDI # 103031
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
MSER204-12
Description
MSER204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # MSER204-12
BDI # 103030
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SER202-10
Description
SER202-10 INSERT BEARING ; 5/8" BORE IR WID 5/8" OR WID
Part # SER202-10
BDI # 107024
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SUE205-16
Description
SUE205-16 INSERT BEARING ; 1" BORE IR WID 3/4" OR WID
Part # SUE205-16
BDI # 107156
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
SER207-22
Description
SER207-22 INSERT BEARING ; 1-3/8" BORE IR WID 15/16" OR WID
Part # SER207-22
BDI # 107040
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw