Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Nickel Plated Steel
Material - Liner:
Not Available
Material - Outer Member:
Steel
Mounting Thread:
1/2-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
Nylon Insert | Commercial | Self-Lubricating | Corrosion Resistant
Rolling Element:
Spherical Plain Bearing
50B13-3/4
Description
50B13-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15176
BDI # 163367
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
CFHDL-8
Description
CFHDL-8 ROD END BEARING ; NON RETURNABLE LEFT HAND THREAD
Part # 48304
BDI # 169935
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Nickel Plated Steel
Material - Liner:
Not Available
Material - Outer Member:
Steel
Mounting Thread:
1/2-20 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
Nylon Insert | Commercial | Self-Lubricating | Corrosion Resistant
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Steel
Material - Liner:
Not Available
Material - Outer Member:
Steel Alloy
Mounting Thread:
5/8-18 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
Aluminum Bronze Insert | Extra Capacity | Corrosion Resistant
Rolling Element:
Spherical Plain Bearing
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
54.762
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
69.85
Coupling Type:
Jaw Coupling