5491
Description
5491 RADIAL BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR OPEN
Part # 50564
BDI # 170638
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground Anti-Friction | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668719
Pressure Angle:
20
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269514
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.438
Nominal Outside Diameter - Inch:
0.563
Flange Outside Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.565
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
11.125
Global Part Number GPN:
482813