VPE-227
Description
VPE-227 PILLOW BLOCK BEARING UNIT ; 1.688" BORE CAST IRON 2 BOLT
Part # 767879
BDI # 311165
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row
Global Part Number GPN:
19763
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VE-123
Description
VE-123 INSERT BEARING ; 1-7/16"ID 2.83"OD 1.58" W ECCENTRIC
Part # 767353
BDI # 311270
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
40.081
Outer Race Profile:
Spherical
Global Part Number GPN:
23595
Mounting Method:
Eccentric Collar