YSM4F24X 1 3/4
Description
YSM4F24X 1 3/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229608
BDI # 321275
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
33.782
Face Width - Inch:
1.33
Pitch:
4 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
152.4
YSM4F24HX 1 3/4
Description
YSM4F24HX 1 3/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1228980
BDI # 321274
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
33.782
Face Width - Inch:
1.33
Pitch:
4 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
152.4