1210 X 15/16-KW
Description
1210 X 15/16-KW TL BUSHING ; 15/16" BORE 1-7/8" OD 1" LTB
Part # 119198
BDI # 256796
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID
Global Part Number GPN:
459821
Bushing Series:
1210
1210 X 1-1/8-KW
Description
1210 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 1-7/8" OD 1" LTB
Part # 117080
BDI # 256122
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
374874
Bushing Series:
1210