2517 X 30MM-KW
Description
2517 X 30MM-KW TL BUSHING ; 30MM BORE 85.725MM OD 44.45MM LTB
Part # 2517 X 30MM-KW
BDI # 256965
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
460060
Bushing Series:
2517
2517 X 40MM-KW
Description
2517 X 40MM-KW TL BUSHING ; 40MM BORE 85.725MM OD 44.45MM LTB
Part # 2517 X 40MM-KW
BDI # 256969
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
Keyway on ID
Global Part Number GPN:
460064
Bushing Series:
2517
2517 X 1-KW
Description
2517 X 1-KW TL BUSHING ; 1" BORE 3-3/8" OD 1-3/4" LTB
Part # 2517 X 1-KW
BDI # 256760
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
460040
Bushing Series:
2517
2517 X 1-1/2-KW
Description
2517 X 1-1/2-KW TL BUSHING ; 1-1/2" BORE 3-3/8" OD 1-3/4" LTB
Part # 2517 X 1-1/2-KW
BDI # 256768
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
460018
Bushing Series:
2517
2517 X 2-KW
Description
2517 X 2-KW TL BUSHING ; 2" BORE 3-3/8" OD 1-3/4" LTB
Part # 2517 X 2-KW
BDI # 256201
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID
Global Part Number GPN:
460058
Bushing Series:
2517