3535 X 2-5/16-KW
Description
3535 X 2-5/16-KW TL BUSHING ; 2-5/16" BORE STEEL
Part # 117237
BDI # 256244
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
58.75
Bore - Inch:
2.313
Other Features:
Keyway on ID
Global Part Number GPN:
460211
Bushing Series:
3535
3535 X 2-5/8-KW
Description
3535 X 2-5/8-KW TL BUSHING ; 2-5/8" BORE 5" OD 3-1/2" LTB
Part # 117224
BDI # 256231
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID
Global Part Number GPN:
460220
Bushing Series:
3535
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
95
Bore - Inch:
3.74
Other Features:
Keyway on ID | Ductile Iron
Bushing Series:
3535
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
Keyway on ID
Global Part Number GPN:
460236
Bushing Series:
3535
3535 X 75MM-KW
Description
3535 X 75MM-KW TL BUSHING ; 75MM BORE 127MM OD 88.9MM LTB
Part # 117722
BDI # 256459
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
Keyway on ID
Bushing Series:
3535