Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
34.138
Length Thru Bore - Inch:
1.344
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID | Ductile Iron
Global Part Number GPN:
469079
Bushing Series:
L
3020 X 2-1/8-KW
Description
3020 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 4-1/4" OD 2" LTB
Part # 117120
BDI # 256161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
460126
Bushing Series:
3020
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Other Features:
Single Row
Global Part Number GPN:
522530
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Other Features:
Single Row
Global Part Number GPN:
520616
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
3020 X 2-7/16-KW
Description
3020 X 2-7/16-KW TL BUSHING ; 2-7/16" BORE 4-1/4" OD 2" LTB
Part # 117125
BDI # 256165
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
374895
Bushing Series:
3020