B1U-SD-215
Description
B1U-SD-215 TAPERED ROLLER INSERT BRG ; SPECIAL DUTY
Part # 066320
BDI # 245997
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
146.05
Length Thru Bore - Inch:
5.75
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
B1U-SD-315
Description
B1U-SD-315 TAPERED ROLLER INSERT BRG ; SPECIAL DUTY
Part # 066322
BDI # 245999
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
4030 X 3-3/16-KW
Description
4030 X 3-3/16-KW BUSHING ; UNDER 5050 TAPER-LOCK SHEAVES
Part # 119783
BDI # 27292151
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Bushing Series:
4030
Q1 X 2-1/16-KW
Description
Q1 X 2-1/16-KW SPLIT TAPER BUSHING ; BUSH SIZE Q1 X 2-1/16" BORE
Part # 471663
BDI # 21832419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
52.4
Bore - Inch:
2.063
Other Features:
Keyway on ID and Key on OD
Bushing Series:
Q1
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
65
Bore - Inch:
2.559
Other Features:
Keyway on ID | Ductile Iron
Global Part Number GPN:
469372
Bushing Series:
SF