3020 X 2-1/8-KW
Description
3020 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 4-1/4" OD 2" LTB
Part # 117120
BDI # 256161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
460126
Bushing Series:
3020
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
374875
Bushing Series:
1210
INS-SC-108
Description
INS-SC-108 INSERT BALL BRG ; 1-1/2" BORE IR WID 3.15"OD
Part # 123342
BDI # 258299
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Global Part Number GPN:
560719
Mounting Method:
Set Screw
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
86.919
Outer Race Profile:
Spherical
Global Part Number GPN:
561006
Mounting Method:
Tapered Adapter Sleeve
INS-SCM-204
Description
INS-SCM-204 INSERT BALL BRG ; 2-1/4" BORE IR WID 4.331" OD
Part # 123360
BDI # 258316
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
50.4
Outer Race Profile:
Spherical
Global Part Number GPN:
560809
Mounting Method:
Set Screw