PB14MX-28S-68 1-3/8 KW SS;661390
Description
PB14MX-28S-68 1-3/8 KW SS NR.661390 ; SPROCKET
Part # PB14MX-28S-68 1-3/8 KW SS ; 661390
BDI # 27578919
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68