LBCD 16 D-2LS

COMPARE

LBCD 16 D-2LS

Description
LBCD 16 D-2LS LINEAR BALL BEARING ; CLOSED DESIGN SELF-ALIGNING

EWELLIX

Part # LBCD 16 D-2LS

BDI # 20289473

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 1.024
Outside Diameter - Millimeter: 26

Length - Millimeter: 36
Length - Inch: 1.417
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
LUCS 20-2LS

COMPARE

LUCS 20-2LS

Description
LUCS 20-2LS LINEAR SHFT PLW BLOCK BRNG ; 20MM SHAFT DIA 70MM OUTSIDE DIA

EWELLIX

Part # LUCS 20-2LS

BDI # 1238261

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 45
Nominal Bolt Center Across Shaft - Millimeter: 32
Other Features: Secondary Mounting Hole Diameter 6.4 MM

Self Aligning: No
Housing Style: 6 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Adjustable

Price Inventory : Available to order
Loading Price
QTY