Features
Bolt Center Across Shaft - Millimeter:
49
Bolt Center Across Shaft - Inch:
1.929
Base to Center of Shaft - Millimeter:
34
Inch - Metric:
Metric
Material:
Aluminum
Other Features:
M10 Bolt
Housing Style:
2 Bolt Support Block
Overall Length - Inch:
1.181
Base to Center of Shaft - Inch:
1.339
Overall Width - Inch:
2.638
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Length - Millimeter:
58
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
70
Nominal Bolt Center Across Shaft - Millimeter:
82
Other Features:
Extruded Housing | M12 Bolt
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
LBBR 20-2LS/HV6
Description
LBBR 20-2LS/HV6 LINEAR BALL BEARING ; COMPACT CLOSED DESIGN
Part # LBBR 20-2LS/HV6
BDI # 1413776
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Length - Millimeter:
30
Other Features:
Corrosion Resistant | Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
LQCD 25 D-2LS
Description
LQCD 25 D-2LS LINEAR BALL BEARING ; CLOSED DESIGN QUADRO SELF-ALGNING
Part # LQCD 25 D-2LS
BDI # 1413620
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
140
Other Features:
One Piece Housing | M10 Bolt | Each Sealed on One End
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Quad
Adjustable/Non-Adjustable:
Non-Adjustable