3203-BD-XL-2Z-TVH-C3

COMPARE

3203-BD-XL-2Z-TVH-C3

Description
3203-BD-XL-2Z-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 17MMX40MM

FAG

Part # 3203-BD-XL-2Z-TVH-C3

BDI # 1143790

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6004-2Z-C3

COMPARE

6004-2Z-C3

Description
6004-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 20MM BORE

FAG

Part # 6004-C-2Z-L038-C3

BDI # 1148347

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3526
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
3308-BD-XL-2Z-C3

COMPARE

3308-BD-XL-2Z-C3

Description
3308-BD-XL-2Z-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 40MM X 90MM

FAG

Part # 3308-BD-XL-2Z-C3

BDI # 19409237

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY