61809-Y
Description
61809-Y DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61809-Y
BDI # 1179439
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Rolling Element Guided
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6311-C3
Description
6311-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 55MM BORE
Part # 6311-C3
BDI # 1150864
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3608
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
222SM125-TVPA
Description
222SM125-TVPA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 222SM125-TVPA
BDI # 1139667
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1218-K-TVH-C3
Description
1218-K-TVH-C3 SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 1218-K-TVH-C3
BDI # 1138563
Features
Enclosure:
Open
Outer Race Width - Millimeter:
30
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
21304-E1-XL-TVPB-C3
Description
21304-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 20MM X 52MM
Part # 21304-E1-XL-TVPB-C3
BDI # 1139019
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing