7212-B-XL-2RS-TVP
Description
7212-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 60MM X 110MM X 22MM
Part # 7212-B-XL-2RS-TVP
BDI # 1151752
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3203-BD-XL-2Z-TVH-C3
Description
3203-BD-XL-2Z-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 17MMX40MM
Part # 3203-BD-XL-2Z-TVH-C3
BDI # 1143790
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
B7006-E-2RSD-T-P4S-UL
Description
B7006-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7006-E-2RSD-T-P4S-UL
BDI # 1154847
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3308-BD-XL-2Z-C3
Description
3308-BD-XL-2Z-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 40MM X 90MM
Part # 3308-BD-XL-2Z-C3
BDI # 19409237
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
21304-E1-XL-TVPB-C3
Description
21304-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 20MM X 52MM
Part # 21304-E1-XL-TVPB-C3
BDI # 1139019
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing