Page 1 of 3

Next

Compare
22228-E1-XL-K-C3

COMPARE

22228-E1-XL-K-C3

Description
22228-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG

FAG

Part # 22228-E1-XL-K-C3

BDI # 1410803

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22326-E1A-XL-M-C3

COMPARE

22326-E1A-XL-M-C3

Description
22326-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 130MM X 280MM X 93MM

FAG

Part # 22326-E1A-XL-M-C3

BDI # 1140083

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Outside Diameter - Millimeter: 280
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22224-E1-XL

COMPARE

22224-E1-XL

Description
22224-E1-XL X-LIFE SPHR ROLLER BRG

FAG

Part # 22224-E1-XL

BDI # 1138471

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Outside Diameter - Millimeter: 215
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22230-E1A-XL-M

COMPARE

22230-E1A-XL-M

Description
22230-E1A-XL-M X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 150MM X 270MM X 73MM

FAG

Part # 22230-E1A-XL-M

BDI # 1139455

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Outside Diameter - Millimeter: 270
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU2222-E-XL-TVP2

COMPARE

NU2222-E-XL-TVP2

Description
NU2222-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2222-E-XL-TVP2

BDI # 1163867

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448865
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY