7226-B-XL-MP
Description
7226-B-XL-MP X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 130MM X 230MM
Part # 7226-B-XL-MP
BDI # 1151903
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235552
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
B7228-E-T-P4S-UL
Description
B7228-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7228-E-T-P4S-UL
BDI # 1180291
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring