7212-B-XL-2RS-TVP
Description
7212-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 60MM X 110MM X 22MM
Part # 7212-B-XL-2RS-TVP
BDI # 1151752
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3202-BD-XL-2Z-TVH
Description
3202-BD-XL-2Z-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 15MMX35MM
Part # 3202-BD-XL-2Z-TVH
BDI # 1143754
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Gap Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
B71926-E-2RSD-T-P4S-UL
Description
B71926-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71926-E-2RSD-T-P4S-UL
BDI # 21856841
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring