Page 1 of 5

Next

Compare
20212-TVP

COMPARE

20212-TVP

Description
20212-TVP BARREL ROLLER BEARING ; 60MM BORE X 110MM OD X 22MM W

FAG

Part # 20212-TVP

BDI # 1138941

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22218-E1-XL-K-C3

COMPARE

22218-E1-XL-K-C3

Description
22218-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG

FAG

Part # 22218-E1-XL-K-C3

BDI # 1410796

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
7004-B-XL-2RS-TVP

COMPARE

7004-B-XL-2RS-TVP

Description
7004-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 42MM X 12MM

FAG

Part # 7004-B-XL-2RS-TVP

BDI # 1151484

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6003-2RSR-L038-C3

COMPARE

6003-2RSR-L038-C3

Description
6003-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW

FAG

Part # 6003-2RSR-L038-C3

BDI # 1410942

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove | Lip Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6310-2Z-L038-C3

COMPARE

6310-2Z-L038-C3

Description
6310-2Z-L038-C3 DEEP GROOVE BALL BEARING ; 50MM BORE X 110MM OD X 27MM WD

FAG

Part # 6310-2Z-L038-C3

BDI # 1411155

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 27
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3598
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY